- Separable Bearing Design
- Single Row
- Round Bore
- 25 mm Inside Diameter
- 47 mm Outside Diameter
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 3150 lbf |
| Limiting Speed | 19000 rpm |
| Fillet Radius | 0.6 mm |
| Bore Type | Round Bore |
| Inner Ring O.D. | 30.5 mm |
| Enclosure | Open |
| Bearing Design | Separable |
| Dynamic Load Rating | 3400 lbf |
| Inner Ring | Plain Inner Ring |
| Outer Ring | Two Ribbed Outer Ring |
| Radial Internal Clearance | CN |
| O.D. | 47 mm |
| Limiting Speed - Grease | 16000 rpm |
| Outer Ring Width | 12 mm |
| I.D. | 25 mm |
| Temperature Range [Max] | 250 °F |
| Material | Hardened Alloy Steel |
| Inner Ring Width | 12 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.187 LB |
| EAN or UPC | 4547359136883 |

