- Ball Bearing Insert
- Round Bore, Inch Type
- 1 11/16 in Inside Diameter
- 3.347 in Outside Diameter
- Standard-Duty
| Screw Size | 3/8-24 UNF |
| Length Through Bore | 1.721 in |
| Collar No. | EL209-111W3 |
| Bore Type | Round Bore, Inch Type |
| Collar Width | 0.721 in |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| I.D. | 1 11/16 in |
| Locking Device | Eccentric Locking Collar |
| Outer Ring | Spherical |
| Center of Bearing from Collar End | 1.287 |
| Lubrication | Relubricatable |
| Radial Internal Clearance | CN |
| Duty | Standard-Duty |
| Center of Bearing to Back of Inner Ring | 0.433 in |
| Fillet Radius | 0.079 in |
| Overall Width | 1.721 in |
| Dynamic Load Rating | 7350 lbf |
| Limiting Speed - Grease | 3500 rpm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 4600 lbf |
| Basic Outer Ring | 209 |
| Bearing Type | Ball Bearing |
| Material | Through Hardened Steel |
| Seal Type | Contact Seals |
| Inside Ring Type | Narrow |
| Outer Ring Width | 0.866 in |
| Enclosure | Double Sealed |
| O.D. | 3.347 in |
| Collar O.D. | 2 1/2 in |
| Screw Distance | 0.268 |
| Seal Material | Nitrile Rubber |
| Inner Ring Width | 1.189 in |
| Weight | 1.72 LB |
| EAN or UPC | 4547359492705 |

