- Double Row
- Round Bore
- 280 mm Inside Diameter
- 380 mm Outside Diameter
- 100 mm Width
| Temperature Range [Min] | -40 °F |
| Material | Hardened Alloy Steel |
| Precision Level | ISO Class 0 |
| Oil Hole | w/o Oil Hole |
| O.D. | 380 mm |
| Bore Type | Round Bore |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 495000 lbf |
| Limiting Speed - Grease | 1400 rpm |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 100 mm |
| Outer Ring Width | 100 mm |
| I.D. | 280 mm |
| Dynamic Load Rating | 208000 lbf |
| Enclosure | Open |
| Limiting Speed | 1700 rpm |
| Inner Ring O.D. | 312 mm |
| Fillet Radius | 2.1 mm |
| Weight | 72.973 LB |
| EAN or UPC | 4547359878608 |

