- Double Row
- Tapered Bore
- 260 mm Inside Diameter
- 360 mm Outside Diameter
- 100 mm Width
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring O.D. | 292 mm |
| Oil Hole | w/Oil Hole |
| O.D. | 360 mm |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | C1NA |
| Precision Level | ISO Class 5 |
| Dynamic Load Rating | 202000 lbf |
| Limiting Speed | 1800 rpm |
| Inner Ring Width | 100 mm |
| Fillet Radius | 2.1 mm |
| Limiting Speed - Grease | 1600 rpm |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Bore Type | Tapered Bore |
| Static Load Rating [Max] | 465000 lbf |
| I.D. | 260 mm |
| Outer Ring Width | 100 mm |
| Material | Hardened Alloy Steel |
| Inch/Metric | Metric |
| Weight | 62.391 LB |
| EAN or UPC | 4547359863291 |

