- Double Row
- Round Bore
- 220 mm Inside Diameter
- 300 mm Outside Diameter
- 80 mm Width
| Limiting Speed - Grease | 1900 rpm |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 80 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Limiting Speed | 2200 rpm |
| O.D. | 300 mm |
| Material | Hardened Alloy Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Fillet Radius | 2.1 mm |
| Inner Ring O.D. | 245 mm |
| Static Load Rating [Max] | 292000 lbf |
| I.D. | 220 mm |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 132000 lbf |
| Oil Hole | w/o Oil Hole |
| Precision Level | ISO Class 0 |
| Enclosure | Open |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 80 mm |
| Weight | 37.258 LB |
| EAN or UPC | 4547359794458 |

