- Double Row
- Tapered Bore
- 160 mm Inside Diameter
- 220 mm Outside Diameter
- 60 mm Width
| Oil Hole | w/o Oil Hole |
| Material | Hardened Alloy Steel |
| Inner Ring Width | 60 mm |
| Limiting Speed | 3100 rpm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | C1NA |
| I.D. | 160 mm |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 80000 lbf |
| Outer Ring Width | 60 mm |
| O.D. | 220 mm |
| Bore Type | Tapered Bore |
| Precision Level | ISO Class 4 |
| Inner Ring O.D. | 178.5 mm |
| Static Load Rating [Max] | 166000 lbf |
| Limiting Speed - Grease | 2600 rpm |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 13.735 LB |
| EAN or UPC | 4547359878585 |

