- Double Row
- Tapered Bore
- 240 mm Inside Diameter
- 320 mm Outside Diameter
- 80 mm Width
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | C9NA |
| O.D. | 320 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 137000 lbf |
| Inner Ring Width | 80 mm |
| Outer Ring Inner Diameter | 301 mm |
| Bore Type | Tapered Bore |
| Outer Ring Width | 80 mm |
| I.D. | 240 mm |
| Inch/Metric | Metric |
| Fillet Radius | 2.1 mm |
| Oil Hole | w/Oil Hole |
| Enclosure | Open |
| Static Load Rating [Max] | 315000 lbf |
| Material | Hardened Alloy Steel |
| Precision Level | ISO Class 4 |
| Weight | 0.0 LB |
| EAN or UPC | 4547359654547 |

