- Double Row
- Tapered Bore
- 220 mm Inside Diameter
- 300 mm Outside Diameter
- 80 mm Width
| Oil Hole | w/Oil Hole |
| Inner Ring Width | 80 mm |
| Static Load Rating [Max] | 292000 lbf |
| Precision Level | ISO Class 4 |
| Dynamic Load Rating | 132000 lbf |
| Inch/Metric | Metric |
| Enclosure | Open |
| Outer Ring Width | 80 mm |
| Fillet Radius | 2.1 mm |
| Radial Internal Clearance | C0NA |
| Temperature Range [Max] | 250 °F |
| Bore Type | Tapered Bore |
| Temperature Range [Min] | -40 °F |
| Material | Hardened Alloy Steel |
| O.D. | 300 mm |
| I.D. | 220 mm |
| Outer Ring Inner Diameter | 281 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4547359654530 |

