- Double Row
- Tapered Bore
- 200 mm Inside Diameter
- 280 mm Outside Diameter
- 80 mm Width
| Enclosure | Open |
| Inner Ring Width | 80 mm |
| Static Load Rating [Max] | 265000 lbf |
| Fillet Radius | 2.1 mm |
| Dynamic Load Rating | 125000 lbf |
| Outer Ring Inner Diameter | 261 mm |
| Outer Ring Width | 80 mm |
| Material | Hardened Alloy Steel |
| Limiting Speed - Grease | 2100 rpm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 2400 rpm |
| Temperature Range [Max] | 250 °F |
| I.D. | 200 mm |
| Inch/Metric | Metric |
| O.D. | 280 mm |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | C1NA |
| Oil Hole | w/Oil Hole |
| Precision Level | ISO Class 5 |
| Weight | 31.747 LB |
| EAN or UPC | 4547359665512 |

