- Double Row
- Tapered Bore
- 130 mm Inside Diameter
- 180 mm Outside Diameter
- 50 mm Width
| Dynamic Load Rating | 49500 lbf |
| Radial Internal Clearance | C1NA |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 50 mm |
| Material | Hardened Alloy Steel |
| Limiting Speed - Grease | 3300 rpm |
| Precision Level | ISO Class 4 |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Enclosure | Open |
| Fillet Radius | 1.5 mm |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 3900 rpm |
| O.D. | 180 mm |
| Outer Ring Inner Diameter | 168 mm |
| Outer Ring Width | 50 mm |
| I.D. | 130 mm |
| Static Load Rating [Max] | 99000 lbf |
| Weight | 7.979 LB |
| EAN or UPC | 4547359704655 |

