- Double Row
- Tapered Bore
- 120 mm Inside Diameter
- 165 mm Outside Diameter
- 45 mm Width
| Inch/Metric | Metric |
| I.D. | 120 mm |
| Limiting Speed - Grease | 3600 rpm |
| Outer Ring Inner Diameter | 154.5 mm |
| Dynamic Load Rating | 41000 lbf |
| O.D. | 165 mm |
| Oil Hole | w/Oil Hole |
| Enclosure | Open |
| Radial Internal Clearance | C0NA |
| Static Load Rating [Max] | 81000 lbf |
| Precision Level | ISO Class 4 |
| Fillet Radius | 1.1 mm |
| Outer Ring Width | 45 mm |
| Bore Type | Tapered Bore |
| Inner Ring Width | 45 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 4200 rpm |
| Material | Hardened Alloy Steel |
| Weight | 5.871 LB |
| EAN or UPC | 4550253072669 |

