- Double Row
- Tapered Bore
- 100 mm Inside Diameter
- 140 mm Outside Diameter
- 40 mm Width
| Static Load Rating [Max] | 58500 lbf |
| Dynamic Load Rating | 29500 lbf |
| Inch/Metric | Metric |
| Outer Ring Width | 40 mm |
| Oil Hole | w/o Oil Hole |
| Precision Level | Special Precision |
| I.D. | 100 mm |
| Enclosure | Open |
| Limiting Speed | 5100 rpm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.1 mm |
| Bore Type | Tapered Bore |
| Inner Ring Width | 40 mm |
| Outer Ring Inner Diameter | 129 mm |
| O.D. | 140 mm |
| Radial Internal Clearance | C1NA |
| Limiting Speed - Grease | 4300 rpm |
| Temperature Range [Min] | -40 °F |
| Material | Hardened Alloy Steel |
| Weight | 4.061 LB |
| EAN or UPC | 4547359651867 |

