- Double Row
- Tapered Bore
- 180 mm Inside Diameter
- 250 mm Outside Diameter
- 52 mm Width
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Standard |
| No. of Rows | 2 |
| I.D. | 180 mm |
| Dynamic Load Rating | 76500 lbf |
| Material | Hardened Alloy Steel |
| Static Load Rating [Max] | 150000 lbf |
| Outer Ring Inner Diameter | 234 mm |
| Inch/Metric | Metric |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Fillet Radius | 2 mm |
| Tolerance | Ultra-High Precision |
| Enclosure | Open |
| Bore Type | Tapered Bore |
| Bearing Design | Removable Outer Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | CN |
| Precision Level | Special Precision |
| O.D. | 250 mm |
| Inner Ring Width | 52 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 52 mm |
| Weight | 16.314 LB |
| EAN or UPC | 4547359132939 |

