- Double Row
- Tapered Bore
- 260 mm Inside Diameter
- 400 mm Outside Diameter
- 104 mm Width
| Oil Hole | w/Oil Hole |
| Limiting Speed | 1700 rpm |
| Outer Ring Inner Diameter | 364 mm |
| Material | Hardened Alloy Steel |
| Fillet Radius | 4 mm |
| Dynamic Load Rating | 238000 lbf |
| Precision Level | ISO Class 5 |
| Outer Ring Width | 104 mm |
| Inner Ring Width | 104 mm |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Limiting Speed - Grease | 1500 rpm |
| Radial Internal Clearance | C1NA |
| O.D. | 400 mm |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| I.D. | 260 mm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 445000 lbf |
| Weight | 100.972 LB |
| EAN or UPC | 4547359863284 |

