- Double Row
- Tapered Bore
- 200 mm Inside Diameter
- 310 mm Outside Diameter
- 82 mm Width
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 263000 lbf |
| Precision Level | ISO Class 5 |
| Enclosure | Open |
| Material | Hardened Alloy Steel |
| Radial Internal Clearance | C1NA |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 147000 lbf |
| I.D. | 200 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 82 mm |
| Outer Ring Inner Diameter | 282 mm |
| O.D. | 310 mm |
| Limiting Speed - Grease | 1900 rpm |
| Fillet Radius | 2.1 mm |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 2300 rpm |
| Outer Ring Width | 82 mm |
| Weight | 48.943 LB |
| EAN or UPC | 4547359132809 |

