- Double Row
- Tapered Bore
- 190 mm Inside Diameter
- 290 mm Outside Diameter
- 75 mm Width
| Fillet Radius | 2.1 mm |
| Precision Level | ISO Class 4 |
| Dynamic Load Rating | 130000 lbf |
| Inner Ring Width | 75 mm |
| Bore Type | Tapered Bore |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Limiting Speed | 2400 rpm |
| Outer Ring Width | 75 mm |
| Radial Internal Clearance | C1NA |
| O.D. | 290 mm |
| Static Load Rating [Max] | 234000 lbf |
| Limiting Speed - Grease | 2000 rpm |
| I.D. | 190 mm |
| Outer Ring Inner Diameter | 265 mm |
| Temperature Range [Max] | 250 °F |
| Material | Hardened Alloy Steel |
| Weight | 38.36 LB |
| EAN or UPC | 4547359132755 |

