- Double Row
- Tapered Bore
- 170 mm Inside Diameter
- 260 mm Outside Diameter
- 67 mm Width
| Inner Ring Width | 67 mm |
| Material | Hardened Alloy Steel |
| Outer Ring Inner Diameter | 236 mm |
| Outer Ring Width | 67 mm |
| Static Load Rating [Max] | 174000 lbf |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | C1NA |
| Limiting Speed - Grease | 2300 rpm |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| I.D. | 170 mm |
| O.D. | 260 mm |
| Inch/Metric | Metric |
| Precision Level | ISO Class 4 |
| Limiting Speed | 2700 rpm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Tapered Bore |
| Fillet Radius | 2.1 mm |
| Dynamic Load Rating | 99000 lbf |
| Weight | 27.198 LB |
| EAN or UPC | 4547359132632 |

