- Double Row
- Tapered Bore
- 140 mm Inside Diameter
- 210 mm Outside Diameter
- 53 mm Width
| I.D. | 140 mm |
| Fillet Radius | 2 mm |
| Outer Ring Inner Diameter | 192 mm |
| Static Load Rating [Max] | 116000 lbf |
| Temperature Range [Max] | 250 °F |
| O.D. | 210 mm |
| Dynamic Load Rating | 67000 lbf |
| Inner Ring Width | 53 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 3300 rpm |
| Material | Hardened Alloy Steel |
| Inch/Metric | Metric |
| Outer Ring Width | 53 mm |
| Enclosure | Open |
| Precision Level | ISO Class 4 |
| Limiting Speed - Grease | 2800 rpm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | C1NA |
| Weight | 13.395 LB |
| EAN or UPC | 4547359132373 |

