- Double Row
- Tapered Bore
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 46 mm Width
| I.D. | 120 mm |
| Material | Hardened Alloy Steel |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 3300 rpm |
| Oil Hole | w/o Oil Hole |
| Outer Ring Inner Diameter | 165 mm |
| Precision Level | ISO Class 5 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 46 mm |
| Static Load Rating [Max] | 87500 lbf |
| Outer Ring Width | 46 mm |
| O.D. | 180 mm |
| Dynamic Load Rating | 52500 lbf |
| Limiting Speed | 3900 rpm |
| Radial Internal Clearance | C1NA |
| Weight | 8.461 LB |
| EAN or UPC | 4547359132076 |

