- Double Row
- Tapered Bore
- 110 mm Inside Diameter
- 170 mm Outside Diameter
- 45 mm Width
| I.D. | 110 mm |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Fillet Radius | 2 mm |
| Limiting Speed | 4300 rpm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 51500 lbf |
| Precision Level | ISO Class 4 |
| Inner Ring Width | 45 mm |
| Outer Ring Inner Diameter | 155 mm |
| Limiting Speed - Grease | 3600 rpm |
| Outer Ring Width | 45 mm |
| Radial Internal Clearance | C9NA |
| Static Load Rating [Max] | 84500 lbf |
| Bore Type | Tapered Bore |
| Material | Hardened Alloy Steel |
| O.D. | 170 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Weight | 7.743 LB |
| EAN or UPC | 4547359131963 |

