- Double Row
- Tapered Bore
- 105 mm Inside Diameter
- 160 mm Outside Diameter
- 41 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 72000 lbf |
| Outer Ring Width | 41 mm |
| O.D. | 160 mm |
| Inner Ring Width | 41 mm |
| Temperature Range [Max] | 250 °F |
| I.D. | 105 mm |
| Limiting Speed - Grease | 3800 rpm |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| Bore Type | Tapered Bore |
| Fillet Radius | 2 mm |
| Limiting Speed | 4500 rpm |
| Material | Hardened Alloy Steel |
| Dynamic Load Rating | 44500 lbf |
| Precision Level | ISO Class 4 |
| Radial Internal Clearance | C1NA |
| Outer Ring Inner Diameter | 146 mm |
| Enclosure | Open |
| Weight | 6.131 LB |
| EAN or UPC | 4547359131772 |

