- Double Row
- Tapered Bore
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 37 mm Width
| Static Load Rating [Max] | 57500 lbf |
| Oil Hole | w/Oil Hole |
| Inner Ring Width | 37 mm |
| Outer Ring Width | 37 mm |
| Bore Type | Tapered Bore |
| Temperature Range [Min] | -40 °F |
| I.D. | 100 mm |
| Material | Hardened Alloy Steel |
| O.D. | 150 mm |
| Limiting Speed | 4800 rpm |
| Radial Internal Clearance | C0NA |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 4000 rpm |
| Inch/Metric | Metric |
| Fillet Radius | 1.5 mm |
| Outer Ring Inner Diameter | 137 mm |
| Enclosure | Open |
| Dynamic Load Rating | 34500 lbf |
| Precision Level | ISO Class 4 |
| Weight | 4.813 LB |
| EAN or UPC | 4547359131666 |

