Skip to content Skip to navigation menu
Double Row Cylindrical Roller Bearing

NN3020C1NAP4

Double Row Cylindrical Roller Bearing
Item #102311865
  • Double Row
  • Round Bore
  • 100 mm Inside Diameter
  • 150 mm Outside Diameter
  • 37 mm Width
Double Row Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Row
  • Round Bore
  • 100 mm Inside Diameter
  • 150 mm Outside Diameter
  • 37 mm Width
Temperature Range [Max] 250 °F
Material Hardened Alloy Steel
Precision Level ISO Class 4
Inch/Metric Metric
Outer Ring Width 37 mm
O.D. 150 mm
Static Load Rating [Max] 57500 lbf
Bore Type Round Bore
Limiting Speed - Grease 5600 rpm
I.D. 100 mm
Limiting Speed 6700 rpm
Enclosure Open
Radial Internal Clearance C1NA
Oil Hole w/o Oil Hole
Fillet Radius 1.5 mm
Temperature Range [Min] -40 °F
Inner Ring Width 37 mm
Dynamic Load Rating 34500 lbf
Outer Ring Inner Diameter 137 mm
Weight 4.963 LB
EAN or UPC 4547359131529
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison