- Double Row
- Tapered Bore
- 95 mm Inside Diameter
- 145 mm Outside Diameter
- 37 mm Width
| I.D. | 95 mm |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 4300 rpm |
| Outer Ring Inner Diameter | 132 mm |
| Temperature Range [Max] | 250 °F |
| O.D. | 145 mm |
| Inner Ring Width | 37 mm |
| Enclosure | Open |
| Precision Level | ISO Class 4 |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 33000 lbf |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | C1NA |
| Outer Ring Width | 37 mm |
| Inch/Metric | Metric |
| Material | Hardened Alloy Steel |
| Limiting Speed | 5000 rpm |
| Static Load Rating [Max] | 53500 lbf |
| Fillet Radius | 1.5 mm |
| Weight | 4.592 LB |
| EAN or UPC | 4547359131482 |

