- Double Row
- Tapered Bore
- 90 mm Inside Diameter
- 140 mm Outside Diameter
- 37 mm Width
| O.D. | 140 mm |
| Limiting Speed | 5300 rpm |
| Precision Level | Special Precision |
| Outer Ring Inner Diameter | 127 mm |
| Dynamic Load Rating | 32000 lbf |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Enclosure | Open |
| Bore Type | Tapered Bore |
| Oil Hole | w/o Oil Hole |
| Material | Hardened Alloy Steel |
| Static Load Rating [Max] | 51500 lbf |
| Fillet Radius | 1.5 mm |
| I.D. | 90 mm |
| Inner Ring Width | 37 mm |
| Radial Internal Clearance | C1NA |
| Outer Ring Width | 37 mm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 4500 rpm |
| Weight | 4.533 LB |
| EAN or UPC | 4547359131420 |

