- Double Row
- Tapered Bore
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 34 mm Width
| O.D. | 125 mm |
| Material | Hardened Alloy Steel |
| Inch/Metric | Metric |
| Outer Ring Width | 34 mm |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1.1 mm |
| I.D. | 80 mm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 40000 lbf |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 26100 lbf |
| Radial Internal Clearance | C1NA |
| Limiting Speed - Grease | 5100 rpm |
| Limiting Speed | 5900 rpm |
| Bore Type | Tapered Bore |
| Inner Ring Width | 34 mm |
| Enclosure | Open |
| Precision Level | Special Precision |
| Outer Ring Inner Diameter | 113 mm |
| Weight | 3.256 LB |
| EAN or UPC | 4547359131062 |

