- Double Row
- Tapered Bore
- 75 mm Inside Diameter
- 115 mm Outside Diameter
- 30 mm Width
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 30 mm |
| Enclosure | Open |
| Precision Level | ISO Class 4 |
| Radial Internal Clearance | C9NA |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 30 mm |
| Bore Type | Tapered Bore |
| Limiting Speed | 6300 rpm |
| I.D. | 75 mm |
| Material | Hardened Alloy Steel |
| Dynamic Load Rating | 21700 lbf |
| Outer Ring Inner Diameter | 105 mm |
| Limiting Speed - Grease | 5400 rpm |
| Static Load Rating [Max] | 33500 lbf |
| Inch/Metric | Metric |
| O.D. | 115 mm |
| Fillet Radius | 1.1 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 2.346 LB |
| EAN or UPC | 4547359130898 |

