- Double Row
- Tapered Bore
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 30 mm Width
| Fillet Radius | 1.1 mm |
| Dynamic Load Rating | 21200 lbf |
| Enclosure | Open |
| Radial Internal Clearance | C1NA |
| Temperature Range [Min] | -40 °F |
| I.D. | 70 mm |
| Limiting Speed | 6800 rpm |
| Precision Level | ISO Class 4 |
| Material | Hardened Alloy Steel |
| Outer Ring Inner Diameter | 100 mm |
| O.D. | 110 mm |
| Static Load Rating [Max] | 32000 lbf |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 5800 rpm |
| Outer Ring Width | 30 mm |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Inner Ring Width | 30 mm |
| Weight | 1.058 LB |
| EAN or UPC | 4547359130690 |

