- Double Row
- Tapered Bore
- 65 mm Inside Diameter
- 100 mm Outside Diameter
- 26 mm Width
| Enclosure | Open |
| Limiting Speed - Grease | 6200 rpm |
| O.D. | 100 mm |
| Dynamic Load Rating | 16900 lbf |
| Inch/Metric | Metric |
| Material | Hardened Alloy Steel |
| I.D. | 65 mm |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 7300 rpm |
| Inner Ring Width | 26 mm |
| Fillet Radius | 1.1 mm |
| Precision Level | ISO Class 5 |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | C1NA |
| Outer Ring Inner Diameter | 91 mm |
| Bore Type | Tapered Bore |
| Outer Ring Width | 26 mm |
| Static Load Rating [Max] | 25000 lbf |
| Weight | 1.532 LB |
| EAN or UPC | 4547359130553 |

