- Double Row
- Tapered Bore
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 26 mm Width
| Inch/Metric | Metric |
| Precision Level | ISO Class 4 |
| Outer Ring Inner Diameter | 86.1 mm |
| Temperature Range [Max] | 250 °F |
| I.D. | 60 mm |
| Outer Ring Width | 26 mm |
| O.D. | 95 mm |
| Bore Type | Tapered Bore |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 16000 lbf |
| Static Load Rating [Max] | 22900 lbf |
| Material | Hardened Alloy Steel |
| Limiting Speed - Grease | 6700 rpm |
| Limiting Speed | 7900 rpm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Fillet Radius | 1.1 mm |
| Radial Internal Clearance | C1NA |
| Inner Ring Width | 26 mm |
| Weight | 1.435 LB |
| EAN or UPC | 4547359130430 |

