- Double Row
- Round Bore
- 45 mm Inside Diameter
- 75 mm Outside Diameter
- 23 mm Width
| Limiting Speed | 14000 rpm |
| O.D. | 75 mm |
| Radial Internal Clearance | C1NA |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 11600 rpm |
| Fillet Radius | 1 mm |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Material | Hardened Alloy Steel |
| Dynamic Load Rating | 11700 lbf |
| Enclosure | Open |
| Inch/Metric | Metric |
| I.D. | 45 mm |
| Precision Level | ISO Class 4 |
| Outer Ring Inner Diameter | 67.5 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 15500 lbf |
| Inner Ring Width | 23 mm |
| Outer Ring Width | 23 mm |
| Weight | 0.866 LB |
| EAN or UPC | 4547359130102 |

