- Double Row
- Round Bore
- 45 mm Inside Diameter
- 75 mm Outside Diameter
- 23 mm Width
| Limiting Speed | 17300 rpm |
| O.D. | 75 mm |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Inner Ring Width | 23 mm |
| Limiting Speed - Grease | 14300 rpm |
| Outer Ring Width | 23 mm |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 10700 lbf |
| I.D. | 45 mm |
| Outer Ring Inner Diameter | 67.5 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Bore Type | Round Bore |
| Dynamic Load Rating | 8550 lbf |
| Material | Hardened Alloy Steel |
| Precision Level | ISO Class 5 |
| Weight | 0.553 LB |
| EAN or UPC | 4547359665475 |

