- Double Row
- Tapered Bore
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 20 mm Width
| O.D. | 62 mm |
| Inner Ring Width | 20 mm |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Outer Ring Width | 20 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 11000 rpm |
| Limiting Speed | 13000 rpm |
| Fillet Radius | 1 mm |
| Precision Level | ISO Class 4 |
| Dynamic Load Rating | 8550 lbf |
| Static Load Rating [Max] | 10700 lbf |
| Material | Hardened Alloy Steel |
| I.D. | 35 mm |
| Radial Internal Clearance | C9NA |
| Oil Hole | w/o Oil Hole |
| Outer Ring Inner Diameter | 55 mm |
| Weight | 0.538 LB |
| EAN or UPC | 4547359129984 |

