- Double Row
- Tapered Bore
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 19 mm Width
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| I.D. | 30 mm |
| Dynamic Load Rating | 6950 lbf |
| Outer Ring Width | 19 mm |
| Static Load Rating [Max] | 8300 lbf |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 12000 rpm |
| Enclosure | Open |
| Outer Ring Inner Diameter | 48.5 mm |
| Limiting Speed | 1500 rpm |
| Precision Level | ISO Class 4 |
| Fillet Radius | 1 mm |
| Inner Ring Width | 19 mm |
| Bore Type | Tapered Bore |
| Material | Hardened Alloy Steel |
| Temperature Range [Max] | 250 °F |
| O.D. | 55 mm |
| Radial Internal Clearance | C1NA |
| Weight | 1.058 LB |
| EAN or UPC | 4547359129878 |

