- Double Row
- Tapered Bore
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 16 mm Width
| O.D. | 47 mm |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 16 mm |
| Inner Ring Width | 16 mm |
| I.D. | 25 mm |
| Dynamic Load Rating | 5800 lbf |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Material | Hardened Alloy Steel |
| Precision Level | ISO Class 4 |
| Static Load Rating [Max] | 6750 lbf |
| Radial Internal Clearance | C1NA |
| Fillet Radius | 0.6 mm |
| Outer Ring Inner Diameter | 41.3 mm |
| Limiting Speed | 17000 rpm |
| Enclosure | Open |
| Limiting Speed - Grease | 14000 rpm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Tapered Bore |
| Weight | 0.265 LB |
| EAN or UPC | 4547359129809 |

