- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 65 mm Inside Diameter
- 85 mm Outside Diameter
- 28 mm Width
| Static Load Rating [Max] | 21100 lbf |
| Material | High Carbon Chrome Steel |
| I.D. | 65 mm |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Roller Type | Needle |
| Fillet Radius | 1.1 mm |
| Limiting Speed | 6000 rpm |
| Enclosure | Open |
| O.D. | 85 mm |
| Inch/Metric | Metric |
| Inscribed Circle Dia. | 65 |
| Dynamic Load Rating | 10600 lbf |
| Limiting Speed - Grease | 4000 rpm |
| Precision Level | ISO Class 0 |
| Weight | 1.063 LB |
| EAN or UPC | 4547359667240 |

