- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 55 mm Inside Diameter
- 72 mm Outside Diameter
- 22 mm Width
| Material | High Carbon Chrome Steel |
| Enclosure | Open |
| Limiting Speed - Grease | 5000 rpm |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 7550 lbf |
| Limiting Speed | 7500 rpm |
| Precision Level | ISO Class 0 |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Static Load Rating [Max] | 14200 lbf |
| Temperature Range [Max] | 250 °F |
| Roller Type | Needle |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| O.D. | 72 mm |
| Inscribed Circle Dia. | 55 |
| Fillet Radius | 1 mm |
| Weight | 1.063 LB |
| EAN or UPC | 4547359125511 |

