- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 80 mm Inside Diameter
- 95 mm Outside Diameter
- 35 mm Width
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 3300 rpm |
| Fillet Radius | 1 mm |
| Enclosure | Open |
| Static Load Rating [Max] | 41500 lbf |
| Inscribed Circle Diameter Tolerance | 0.049/0.03 mm |
| Roller Type | Needle |
| I.D. | 80 mm |
| Dynamic Load Rating | 17900 lbf |
| Inch/Metric | Metric |
| Limiting Speed | 5000 rpm |
| Precision Level | ISO Class 0 |
| O.D. | 95 mm |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Inscribed Circle Dia. | 80 |
| Material | High Carbon Chrome Steel |
| Weight | 1.063 LB |
| EAN or UPC | 4547359129496 |

