Skip to content Skip to navigation menu
Machined Ring Needle Roller Bearing

NK47/20RD0

Machined Ring Needle Roller Bearing
Item #103647278
  • Machined Bearing w/o Inner Ring Bearing Design
  • Single Row
  • 47 mm Inside Diameter
  • 57 mm Outside Diameter
  • 20 mm Width
Machined Ring Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Machined Bearing w/o Inner Ring Bearing Design
  • Single Row
  • 47 mm Inside Diameter
  • 57 mm Outside Diameter
  • 20 mm Width
Temperature Range [Max] 250 °F
O.D. 57 mm
Inscribed Circle Diameter Tolerance 0.041/0.025 mm
Fillet Radius 0.3 mm
Material High Carbon Chrome Steel
Roller Type Needle
Inch/Metric Metric
Temperature Range [Min] -40 °F
Inscribed Circle Dia. 47
Limiting Speed 8500 rpm
Bearing Design Machined Bearing w/o Inner Ring
Precision Level ISO Class 0
I.D. 47 mm
Limiting Speed - Grease 5500 rpm
Enclosure Open
Static Load Rating [Max] 12500 lbf
Dynamic Load Rating 6450 lbf
Weight 0.209 LB
EAN or UPC 4547359665468
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison