Skip to content Skip to navigation menu
Machined Ring Needle Roller Bearing

NK30X51X17-1

Machined Ring Needle Roller Bearing
Item #104258497
  • Machined Bearing w/o Inner Ring Bearing Design
  • Single Row
  • 30 mm Inside Diameter
  • 51 mm Outside Diameter
  • 17 mm Width
Machined Ring Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Machined Bearing w/o Inner Ring Bearing Design
  • Single Row
  • 30 mm Inside Diameter
  • 51 mm Outside Diameter
  • 17 mm Width
Precision Level ISO Class 0
Roller Type Needle
Inscribed Circle Dia. 30
Material High Carbon Chrome Steel
Inch/Metric Metric
I.D. 30 mm
Temperature Range [Min] -40 °F
Temperature Range [Max] 250 °F
Bearing Design Machined Bearing w/o Inner Ring
O.D. 51 mm
Enclosure Open
Weight 0.86 LB
EAN or UPC 4547359491333
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison