- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 15 mm Inside Diameter
- 23 mm Outside Diameter
- 20 mm Width
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 |
| I.D. | 15 mm |
| Enclosure | Open |
| Roller Type | Needle |
| Inch/Metric | Metric |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Limiting Speed - Grease | 15000 rpm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 3850 lbf |
| Inscribed Circle Dia. | 15 |
| Fillet Radius | 0.3 mm |
| Inscribed Circle Diameter Tolerance | 0.027/0.016 mm |
| O.D. | 23 mm |
| Dynamic Load Rating | 3100 lbf |
| Limiting Speed | 23000 rpm |
| Weight | 0.06 LB |
| EAN or UPC | 4547359127614 |

