- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 12 mm Inside Diameter
- 19 mm Outside Diameter
- 16 mm Width
| Temperature Range [Max] | 250 °F |
| Inscribed Circle Diameter Tolerance | 0.027/0.016 mm |
| Static Load Rating [Max] | 1730 lbf |
| Temperature Range [Min] | -40 °F |
| I.D. | 12 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 17000 rpm |
| O.D. | 19 mm |
| Enclosure | Open |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Roller Type | Needle |
| Limiting Speed | 26000 rpm |
| Inscribed Circle Dia. | 12 |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 0.3 mm |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 1350 lbf |
| Weight | 1.243 LB |
| EAN or UPC | 4547359127454 |

