- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 10 mm Inside Diameter
- 17 mm Outside Diameter
- 16 mm Width
| Static Load Rating [Max] | 1450 lbf |
| O.D. | 17 mm |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Limiting Speed | 28000 rpm |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Inscribed Circle Dia. | 10 |
| Roller Type | Needle |
| Limiting Speed - Grease | 19000 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1230 lbf |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 0.3 mm |
| I.D. | 10 mm |
| Precision Level | ISO Class 0 |
| Inscribed Circle Diameter Tolerance | 0.022/0.013 mm |
| Weight | 1.243 LB |
| EAN or UPC | 4547359127225 |

