Skip to content Skip to navigation menu
Machined Ring Needle Roller Bearing

NK1-31X62X20-2N

Machined Ring Needle Roller Bearing
Item #103888144
  • Machined Bearing w/o Inner Ring Bearing Design
  • Single Row
  • 31 mm Inside Diameter
  • 62 mm Outside Diameter
  • 20 mm Width
Machined Ring Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Machined Bearing w/o Inner Ring Bearing Design
  • Single Row
  • 31 mm Inside Diameter
  • 62 mm Outside Diameter
  • 20 mm Width
Bearing Design Machined Bearing w/o Inner Ring
I.D. 31 mm
Material High Carbon Chrome Steel
Temperature Range [Max] 250 °F
Inscribed Circle Dia. 31
Precision Level ISO Class 0
Enclosure Open
O.D. 62 mm
Roller Type Needle
Temperature Range [Min] -40 °F
Inch/Metric Metric
Weight 0.6 LB
EAN or UPC 4547359491265
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison