- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 25 mm Inside Diameter
- 52.2 mm Outside Diameter
- 15 mm Width
| Inscribed Circle Dia. | 25 |
| Enclosure | Open |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Roller Type | Needle |
| I.D. | 25 mm |
| Material | High Carbon Chrome Steel |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Temperature Range [Min] | -40 °F |
| O.D. | 52.2 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 1.243 LB |
| EAN or UPC | 4547359491227 |

