- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 75 mm Inside Diameter
- 190 mm Outside Diameter
| Bearing Design | Separable Inner Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring O.D. | 104.5 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Material | Hardened Alloy Steel |
| Limiting Speed - Grease | 3200 rpm |
| Inner Ring Width | 45 mm |
| Inner Ring | One Ribbed Inner Ring |
| Static Load Rating [Max] | 61500 lbf |
| Limiting Speed | 3700 rpm |
| Outer Ring | Two Ribbed Outer Ring |
| Inner Ring Rib O.D. | 116 |
| O.D. | 190 mm |
| Outer Ring Width | 45 mm |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 59000 lbf |
| Oil Hole | w/o Oil Hole |
| I.D. | 75 mm |
| Radial Internal Clearance | C4 |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 3 mm |
| Inch/Metric | Metric |
| Weight | 13.999 LB |
| EAN or UPC | 4547359124958 |

