- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 40 mm Inside Diameter
- 110 mm Outside Diameter
| I.D. | 40 mm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| Material | Hardened Alloy Steel |
| Inner Ring O.D. | 58 mm |
| Inner Ring Width | 27 mm |
| Inner Ring Rib O.D. | 64.8 |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 27 mm |
| Limiting Speed - Grease | 5700 rpm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 21500 lbf |
| Inner Ring | One Ribbed Inner Ring |
| Outer Ring | Two Ribbed Outer Ring |
| O.D. | 110 mm |
| Static Load Rating [Max] | 20000 lbf |
| Fillet Radius | 2 mm |
| Bearing Design | Separable Inner Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Limiting Speed | 6700 rpm |
| Inch/Metric | Metric |
| Weight | 3.009 LB |
| EAN or UPC | 4547359124590 |

