- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 30 mm Inside Diameter
- 90 mm Outside Diameter
| Bearing Design | Separable Inner Ring |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Material | Hardened Alloy Steel |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Outer Ring | Two Ribbed Outer Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 14100 lbf |
| Static Load Rating [Max] | 12400 lbf |
| Outer Ring Width | 23 mm |
| Fillet Radius | 1.5 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring Rib O.D. | 50.5 |
| Limiting Speed | 8500 rpm |
| O.D. | 90 mm |
| I.D. | 30 mm |
| Inner Ring | One Ribbed Inner Ring |
| Inner Ring O.D. | 45 mm |
| Inner Ring Width | 23 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | CN |
| Weight | 1.766 LB |
| EAN or UPC | 4547359124484 |

