| Capacity | Standard |
| Material | Through Hardened Steel |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal |
| Outer Ring Width | 19 mm |
| Bearing Design | Straight |
| I.D. | 30 mm |
| Cage Material | Molded Resin |
| Limiting Speed | 11000 rpm |
| Dynamic Load Rating | 5400 N |
| Precision Level | Standard |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 1 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Opened End |
| Static Load Rating [Max] | 5100 N |
| O.D. | 72 mm |
| Origin | Cylindrical Roller Bearing |
| Weight | 0.82 LB |
| EAN or UPC | 4547359490862 |

