- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 30 mm Inside Diameter
- 72 mm Outside Diameter
| Inner Ring Width | 19 mm |
| Radial Internal Clearance | CN |
| O.D. | 72 mm |
| Inner Ring Rib O.D. | 44.9 |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 11000 rpm |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Fillet Radius | 1.1 mm |
| Inner Ring O.D. | 40.5 mm |
| Material | Hardened Alloy Steel |
| Limiting Speed - Grease | 9300 rpm |
| Bore Type | Round Bore |
| Bearing Design | Separable Inner Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 19 mm |
| Inner Ring | One Ribbed Inner Ring |
| Outer Ring | Two Ribbed Outer Ring |
| Static Load Rating [Max] | 11200 lbf |
| I.D. | 30 mm |
| Dynamic Load Rating | 11900 lbf |
| Inch/Metric | Metric |
| Weight | 0.83 LB |
| EAN or UPC | 4547359490848 |

